
High Pressure Insulated Knob, 3/8 in, Female Quick-Disconnect
Mfr # 86020
Zoro # G421699484
product price:Â $16.39
/eaKey Features
Connection Size
3/8 in
Connection Type
Female Quick-Disconnect
Plug
3/8 in
Length
1.35 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86020
Zoro #
G421699484
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
3/8 in
Length
1.35 in
Width
1.35 in
Height
2.05 in
Thread Size
M22
Details
Connection Type
Female Quick-Disconnect
Item
Pressure Washer Fittings
Plug
3/8 in
Material
Steel
Max. Pressure
4000 psi
Description
86020 High Pressure Insulated Knob, 3/8 in, Female Quick-Disconnect
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.