Shop MIDLAND INDUSTRIES
See all product information
Create Account
HOSE AIR 1/4 X 1/4IN 50FT 300PSI RBR R
- Mfr # RAIR-025-300BM45
- Zoro # G021700610
product price:Â
$
69.45
/ea
Key Features
Tube Material
Rubber
Max. Pressure
300 psi
Max. Temp. (F)
190 Degrees F
Color
Red
Hose Inside Dia. (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAIR-025-300BM45
- Zoro #
- G021700610
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia. (In.)
- 1/4 in
- Bend Radius (In.)
- 1/2 in
Details
- Item
- Hoses
- Tube Material
- Rubber
- Max. Pressure
- 300 psi
- Max. Temp. (F)
- 190 Degrees F
- Color
- Red
Description
MIDLAND INDUSTRIES RAIR-025-300BM45 Air Hose, 1/4 x 1/4 in Nominal, 50 ft L, 300 psi, Rubber Tube, Red
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.