Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Coupler, 1/4 in 3/8 in Push-On Hose Barbed, Brass

  • Mfr # 28532

  • Zoro # G521700271


product price: $44.19
/ea

Key Features

Fitting Material
Brass
Hose Fitting A Size
1/4 in
Hose Fitting B Connection Type
Push-On Hose Barbed
Fitting Connection Type
Barbed
Hose Fitting B Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28532
Zoro #
G521700271
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/8 in
Barb Size
3/8 in

Details

Fitting Material
Brass
Hose Fitting B Connection Type
Push-On Hose Barbed
Fitting Connection Type
Barbed
Item
Coupler

Description

28532 Hose Coupler, 1/4 in 3/8 in Push-On Hose Barbed, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.