Industrial Interchange Female Coupler, 1/4-in Body, 3/8-in Female NPT, Steel
- Mfr # 28541S
- Zoro # G621700805
product price:Â
$
11.99
/ea
Key Features
Material
Steel
Connection Type
Coupler | FNPT
Finish/Coating
Green-blue zinc plating
Thread Size
3/8-18
Overall Length
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28541S
- Zoro #
- G621700805
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8-18
- Overall Length
- 1.9 in
Details
- Item
- Coupling
- Material
- Steel
- Connection Type
- Coupler | FNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 28541S is a steel coupling that provides a threaded connection and mate-up interface for compatible quick-connect couplings. It provides a coupling for connecting and disconnecting compatible hose ends. The coupling has a 3/8-18 FNPT female connection type, facilitating threaded attachment. Its overall length measures 1.9 inches, and its surface features a green-blue zinc plating finish.
Key Features:
- Connection Type: Coupler | FNPT (female National Pipe Thread)
- Thread Size: 3/8-18
- Material: Steel
- Finish/Coating: Green-blue zinc plating
- Overall Length: 1.9 inches
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.