Industrial Interchange Female Coupler, 3/8-in Body, 1/2-in Female NPT, Steel
- Mfr # 98812
- Zoro # G621699567
Key Features
Specifications
Product Information
- MFR #
- 98812
- Zoro #
- G621699567
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2/2014
- Overall Length
- 2.55 in
Details
- Item
- Coupling
- Material
- Steel
- Connection Type
- FNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 98812 is a quick connect coupling for joining hose ends or linking a hose to equipment; provides a threaded female FNPT connection (1/2"-14). It features a female National Pipe Thread (FNPT) connection type with a 1/2-14 thread size. The coupling is configured for threaded connection using a quick-connect coupler design; no tools are required for coupling/uncoupling (when used with compatible quick-connect system components), and is compatible with quick-connect systems that use an FNPT 1/2"-14 threaded interface (when used with compatible components). Constructed primarily of steel.
Key Features:
- Connection Type: Coupler.
- Material: Steel, offering structural integrity for the coupling body.
- Finish/Coating: Green-blue zinc plating on the surface.
- Thread Size: 1/2"-14, specifying the nominal thread diameter and pitch.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.