
Industrial Interchange Male Plug, 1/4-in Body, 1/4-in Male NPT, Brass
Mfr # 28546B
Zoro # G821701183
product price:Â $3.89
/eaKey Features
Thread Size
1/4-18
Overall Length
1.4 in
Connection Type
Plug | MNPT
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28546B
Zoro #
G821701183
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Overall Length
1.4 in
Details
Item
Plug
Connection Type
Plug | MNPT
Material
Brass
Description
The MIDLAND INDUSTRIES - 28546B is a quick connect fitting for connecting a male 1/4-18 MNPT plug to a compatible coupler in fluid or air systems. As the male half of a quick-connect hose fitting, it inserts into a corresponding coupler to establish a sealed pathway. is equipped with a 1/4-18 MNPT male threaded connection for attachment to compatible female-threaded couplers. overall length is 1.4 inches measured end-to-end along the longest axis facilitates use in applications requiring a small form factor connection.
Key Features:
- Connection Type: Plug with 1/4-18 MNPT (Male National Pipe Thread) end for threaded attachment
- Material: Brass construction for durability and corrosion resistance
- Overall Length: 1.4 inches measured end-to-end along the longest axis
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.