Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Plug, 1/4-in Body, 1/8-in Male NPT, Steel
- Mfr # 28545
- Zoro # G221700922
product price:Â
$
4.35
/ea
Sold in multiples of 3 for
$13.05
Key Features
Material
Steel
Connection Type
Plug | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/4-18
Overall Length
1.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28545
- Zoro #
- G221700922
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4-18
- Overall Length
- 1.55 in
Details
- Item
- Plug
- Material
- Steel
- Connection Type
- Plug | MNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 28545 is a quick connect plug that forms a connection with the matching coupler using the specified 1/4"-18 MNPT male thread and stated overall dimensions when inserted. It features a 1/4"-18 MNPT (Male National Pipe Thread) connection type, allowing it to thread directly onto compatible ports. Constructed from steel with green-blue zinc plating (surface treatment) on the exterior. The overall length of the fitting measures 1.55 inches, making it compact for connection applications.
Key Features:
- Connection Type: 1/4"-18 MNPT male thread.
- Material: Steel body for durability and strength.
- Finish: Green-blue zinc plating for exterior surface treatment.
- Product Type: Quick-connect plug designed as male half of hose fitting.
- Overall Length: 1.55 inches from end to end.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.