Industrial Interchange Male Plug, 3/8-in Body, 3/8-in Male NPT, Steel
- Mfr # 98815
- Zoro # G221701424
Key Features
Specifications
Details
- MFR #
- 98815
- Zoro #
- G221701424
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Material
- Steel
- Connection Type
- Plug | MNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/2/2014
- Overall Length
- 1.8 in
Description
The MIDLAND INDUSTRIES - 98815 is a quick connect fitting plug with a 1/2-14 MNPT connection type, designed to mate with a compatible coupler (female half) using the specified 1/2-14 MNPT threads to form a connection for fluid or air transfer. Made from steel with a green-blue zinc plating finish, this plug features standard 1/2-14 male threaded end for attachment, allowing rapid, tool-free connection and disconnection. It measures 1.8 inches in overall length, facilitating compatibility with various hose or pipe systems requiring this size and thread type.
Key Features:
- Connection Type: Plug with 1/2-14 MNPT male threaded end.
- Material: Steel body construction for structural strength.
- Finish/Coating: Green-blue zinc plating for surface protection.
- Overall Length: 1.8 inches from end to end.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.