
Industrial Interchange Plug, 3/8 in Push-On Hose Barbed, Steel
Mfr # 28561
Zoro # G521700028
product price: $5.15
/eaSold in multiples of 3 for $15.45
Key Features
Hose Fitting A Size
3/8 in
Fitting Material
Steel
Hose Fitting A Connection Type
Push-On Hose Barbed
Fitting Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28561
Zoro #
G521700028
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
3/8 in
Details
Fitting Material
Steel
Hose Fitting A Connection Type
Push-On Hose Barbed
Item
Plug
Fitting Connection Type
Barbed
Description
28561 Industrial Interchange Plug, 3/8 in Push-On Hose Barbed, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.