Industrial Interchange Push-On Hose Coupler, 1/4-in Body, 3/8-in Push-On Hose Barb, Brass

  • Mfr # 28566

  • Zoro # G821698186


original price:  $27.29 , new price: $23.15 , 15 percent off
new price:  $23.15
/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
Coupler | POHB
Hose Fitting B Size
3/8 in
Hose Fitting A Connection Type
Female Industrial Interchange Profile
Hose Fitting A Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28566
Zoro #
G821698186
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/4 in

Details

Fitting Material
Brass
Fitting Connection Type
Coupler | POHB
Item
Coupler
Hose Fitting A Connection Type
Female Industrial Interchange Profile
Hose Fitting B Connection Type
Push-On Hose Barb

Description

28566 Industrial Interchange Push-On Hose Coupler, 1/4-in Body, 3/8-in Push-On Hose Barb, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.