Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSERT 1/2IN TUBE OD BRS 11/16-20 150PSI

  • Mfr # 38042

  • Zoro # G321698457


product price: $1.69
/ea

Key Features

Connection Type 1
Tube OD
Height
0.45 in
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Thread Size
11/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38042
Zoro #
G321698457
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.45 in
Thread Size
11/16-20
Connection Size 1
1/2 in
Length
0.95 in
Width
0.35 in
Connection Size
1/2 in

Details

Connection Type 1
Tube OD
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Item
Insert
Pressure Rating
150 psi
Pipe Fitting Connection Type
Tube
Standards
DOT FMVSS 571.106
For Use With
SAE J844 Type A and B NT Nylon Tubing
Temperature Rating
-40 to 200 deg F

Description

MIDLAND INDUSTRIES 38042 Insert, 1/2 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.