Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSERT 3/4IN TUBE OD BRS 1-18 150PSI

  • Mfr # 38048

  • Zoro # G221699127


product price: $2.75
/ea

Key Features

Pressure Rating
150 psi
Thread Size
1-18
Pipe Fitting Connection Type
Tube
Connection Size 1
3/4 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38048
Zoro #
G221699127
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-18
Connection Size 1
3/4 in
Width
0.6 in
Height
0.65 in
Length
1.2 in
Connection Size
3/4 in

Details

Pressure Rating
150 psi
Pipe Fitting Connection Type
Tube
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 1
Tube OD
Temperature Rating
-40 to 200 deg F
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Item
Insert
Standards
DOT FMVSS 571.106
Material
Brass

Description

MIDLAND INDUSTRIES 38048 Insert, 3/4 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.