Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSERT 3/8IN TUBE SST 150PSI

  • Mfr # 38036

  • Zoro # G721700248


product price: $0.96
/ea

Key Features

Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Fitting Size
3/8 in
Height
0.1 in
Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38036
Zoro #
G721700248
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Size
3/8 in
Height
0.1 in
Length
0.55 in
Width
0.2 in
Connection Size
3/8 in

Details

Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Item
Clamps
Material
Stainless Steel

Description

MIDLAND INDUSTRIES 38036 Insert, 3/8 in, Tube, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.