
INSERT 5/8IN TUBE SST 150PSI
Mfr # 38038
Zoro # G821700414
product price: $3.29
/eaKey Features
Temperature Rating
-40 to 200 deg F
Height
0.45 in
Fitting Size
5/8 in
Pressure Rating
150 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38038
Zoro #
G821700414
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.45 in
Fitting Size
5/8 in
Width
0.55 in
Length
0.95 in
Connection Size
5/8 in
Details
Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Material
Stainless Steel
Item
Clamps
Description
MIDLAND INDUSTRIES 38038 Insert, 5/8 in, Tube, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.