Zoro Homepage

KIT NOZ DISC QUICK 1/4IN 3GPM 4000PSI

  • Mfr # DX259530

  • Zoro # G721699450


product price: $34.15
/ea

Key Features

Max. Pressure
4000 psi
Height
0.8 in
Flow Rate
3 gpm
Material
Stainless Steel
Connection
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX259530
Zoro #
G721699450
UPC #
-
Country of Origin
China

Dimensions

Height
0.8 in
Length
1 in
Width
1.3 in

Details

Max. Pressure
4000 psi
Flow Rate
3 gpm
Material
Stainless Steel
Connection
1/4 in
Item
Nozzles & Spray Tips
Max. Temp.
300 deg F

Description

MIDLAND INDUSTRIES Drexel DX259530 Quick Disconnect Nozzle Kit, 1/4 in, 3 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.