KIT NOZ DISC QUICK 1/4IN 5GPM 4000PSI
- Mfr # DX259550
- Zoro # G121701371
product price:Â
$
34.59
/ea
Key Features
Flow Rate
5 gpm
Material
Stainless Steel
Max. Working Pressure
4000 psi
Max. Temp.
300 Degrees F
Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX259550
- Zoro #
- G121701371
- UPC #
- -
- Country of Origin
- China
- Flow Rate
- 5 gpm
- Material
- Stainless Steel
- Item
- Nozzles & Spray Tips
- Max. Working Pressure
- 4000 psi
- Max. Temp.
- 300 Degrees F
Dimensions
- Connection Size
- 1/4 in
Description
MIDLAND INDUSTRIES Drexel DX259550 Quick Disconnect Nozzle Kit, 1/4 in, 5 gpm
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.