Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNOB INSULATED PRESS HIGH DISC QUICK BRS

  • Mfr # 86018

  • Zoro # G121699272


product price: $16.89
/ea

Key Features

Connection Type
FNPT
Height
1.65 in
Connection Size
3/8 in
Thread Size
M22 x 3/8-18
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86018
Zoro #
G121699272
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.65 in
Connection Size
3/8 in
Thread Size
M22 x 3/8-18
Width
1.3 in
Length
1.25 in

Details

Connection Type
FNPT
Max. Pressure
4000 psi
Material
Brass
Item
Quick Disconnect

Description

MIDLAND INDUSTRIES 86018 Quick Disconnect High Pressure Insulated Knob, 3/8 in FNPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.