Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANIFOLD AIR 1 3 1/4IN FPT AL

  • Mfr # 320120

  • Zoro # G421700418


product price: $27.29
/ea

Key Features

Number of Outlets
3
Outlet Size
1/4 in
Inlet Size
1/4 in
Connection Type
FPT
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320120
Zoro #
G421700418
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Size
1/4 in
Inlet Size
1/4 in
Height
1.3 in
Width
1.5 in
Length
1.5 in

Details

Number of Outlets
3
Connection Type
FPT
Number of Inlets
1
Item
Manifold
Material
Aluminum

Description

MIDLAND INDUSTRIES 320120 Air Manifold, 1 -Inlet, 3 -Outlet, 1/4 in Inlet, 1/4 in Outlet, FPT, Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.