Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler, 1/2 in Nominal, MPT, Bronze

  • Mfr # 300024

  • Zoro # G321700853


product price: $11.75
/ea

Key Features

Connection Type
MPT
Nominal Size
1/2 in
Max. Operating Pressure
300 psi
Length
1.6 in
For Use With
Exhaust Ports, Valves, Cylinders and Air Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300024
Zoro #
G321700853
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
1/2 in
Length
1.6 in
Width
0.9 in
Height
0.85 in

Details

Connection Type
MPT
Max. Operating Pressure
300 psi
Item
Muffler
For Use With
Exhaust Ports, Valves, Cylinders and Air Tools
Material
Bronze

Description

300024 Muffler, 1/2 in Nominal, MPT, Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.