
Muffler, 1/4 in Nominal, MPT, Bronze
Mfr # 300022
Zoro # G021700375
original price: $6.15
9% off
new price: $5.55
/eaKey Features
For Use With
Exhaust Ports, Valves, Cylinders and Air Tools
Nominal Size
1/4 in
Max. Operating Pressure
300 psi
Connection Type
MPT
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300022
Zoro #
G021700375
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Size
1/4 in
Width
0.6 in
Height
0.55 in
Length
0.95 in
Details
For Use With
Exhaust Ports, Valves, Cylinders and Air Tools
Max. Operating Pressure
300 psi
Connection Type
MPT
Material
Bronze
Item
Muffler
Description
300022 Muffler, 1/4 in Nominal, MPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.