Zoro Homepage

MUFFLER 3/4IN MPT BRZ 300PSI

  • Mfr # 300026

  • Zoro # G421698524


product price: $22.99
/ea

Key Features

Nominal Size
3/4 in
Material
Bronze
Length
1.05 in
Thread Length
1.06 in
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300026
Zoro #
G421698524
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
3/4 in
Length
1.05 in
Thread Length
1.06 in
Width
2 in
Height
1.1 in

Details

Material
Bronze
Item
Muffler
Maximum Operating Pressure
300 psi
For Use With
Exhaust Ports, Valves, Cylinders and Air Tools
Connection Type
MPT
Operating Temperature
35 to 300 deg F

Description

MIDLAND INDUSTRIES 300026 Muffler, 3/4 in Nominal, MPT, Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.