Zoro Homepage

MUFFLER FLOW HIGH 1/4IN MPT STL 300PSI

  • Mfr # 28374

  • Zoro # G421699361


original price: $9.59
9% off
new price: $8.65
/ea

Key Features

Connection Type
MPT
Nominal Size
1/4 in
Length
1.6 in
Maximum Operating Pressure
300 psi
Operating Temperature
35 to 160 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28374
Zoro #
G421699361
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
1/4 in
Length
1.6 in
Height
0.55 in
Width
0.6 in

Details

Connection Type
MPT
Maximum Operating Pressure
300 psi
Operating Temperature
35 to 160 deg F
Item
Muffler
Material
Steel

Description

MIDLAND INDUSTRIES 28374 High Flow Muffler, 1/4 in Nominal, MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.