Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HOSE 1/4IN BARB 1/4IN MPT 304SS

  • Mfr # 73951

  • Zoro # G521700820


product price: $17.35
/ea

Key Features

Hose Fitting B Size
1/4 in
Fitting Material
Cast 304 Stainless Steel
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPT
Thread Size
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73951
Zoro #
G521700820
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
1/4 in
Thread Size
1/4-18
Hose Fitting A Size
1/4 in

Details

Fitting Material
Cast 304 Stainless Steel
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPT
Item
Nipple

Description

MIDLAND INDUSTRIES 73951 Hose Nipple, 1/4-in Hose Barb x 1/4-in Male NPT, 304 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.