Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HOSE 1IN BARB 1IN MPT 304SS

  • Mfr # 73955

  • Zoro # G121700008


product price: $44.15
/ea

Key Features

Hose Fitting A Size
1 in
Thread Size
1 - 11-1/2
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Cast 304 Stainless Steel
Hose Fitting B Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73955
Zoro #
G121700008
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
1 in
Thread Size
1 - 11-1/2
Hose Fitting B Size
1 in

Details

Hose Fitting A Connection Type
Hose Barb
Fitting Material
Cast 304 Stainless Steel
Hose Fitting B Connection Type
Male NPT
Item
Nipple

Description

MIDLAND INDUSTRIES 73955 Hose Nipple, 1-in Hose Barb x 1-in Male NPT, 304 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.