
NIPPLE HOSE 3/8IN BARB 3/8IN MPT 304SS
Mfr # 73952
Zoro # G321701379
product price: $27.39
/eaKey Features
Thread Size
3/8-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Fitting Material
Cast 304 Stainless Steel
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73952
Zoro #
G321701379
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Details
Fitting Material
Cast 304 Stainless Steel
Item
Nipple
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPT
Description
MIDLAND INDUSTRIES 73952 Hose Nipple, 3/8-in Hose Barb x 3/8-in Male NPT, 304 Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.