NOZZLE 3/4IN FEM GARDEN HOSE THD BRS

  • Mfr # 30637

  • Zoro # G621699277


product price: $9.29
/ea

Key Features

Max. Pressure
75 psi
Includes
Washer
Thread Size
3/4-11-1/2
Length
1.05 in
Operating Temperature
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30637
Zoro #
G621699277
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-11-1/2
Length
1.05 in
Height
1.8 in
Connection Size 1
3/4 in
Width
1.05 in

Details

Max. Pressure
75 psi
Includes
Washer
Item
Nozzle
Operating Temperature
35 to 100 deg F
Connection
Female Garden Hose Threaded
Material
Brass

Description

MIDLAND INDUSTRIES 30637 Nozzle, 3/4 in Female Garden Hose Threaded, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.