
NOZZLE SPRAY 3/4IN FEM GARDEN HOSE ZINC
Mfr # 30620
Zoro # G521701407
product price: $8.89
/eaKey Features
Connection Type 1
Female Garden Hose
Max. Pressure
75 psi
Max. Temp.
100° F
Thread Size
3/4-11-1/2
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30620
Zoro #
G521701407
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Details
Item
Nozzle
Connection Type 1
Female Garden Hose
Max. Pressure
75 psi
Max. Temp.
100° F
Material
Zinc
Description
MIDLAND INDUSTRIES 30620 Spray Nozzle, 3/4 in Female Garden Hose, Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.