Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOZZLE SPRAY ADJUSTABLE 3/4IN ZINC 75PSI

  • Mfr # 30600

  • Zoro # G021698115


product price: $20.29
/ea

Key Features

Height
1.4 in
Connection
Female Garden Hose
Operating Temperature
35 to 100 deg F
Material of Construction
Zinc Alloy
Connection Size 1
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30600
Zoro #
G021698115
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.4 in
Connection Size 1
3/4 in
Thread Size
3/4-11-1/2
Length
3.35 in
Width
6.1 in

Details

Connection
Female Garden Hose
Operating Temperature
35 to 100 deg F
Material of Construction
Zinc Alloy
Item
Nozzle
Max. Pressure
75 psi
Includes
Washer
Material
Zinc

Description

MIDLAND INDUSTRIES 30600 Adjustable Spray Nozzle, 3/4 in Female Garden Hose, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.