
NOZZLE SPRAY ADJUSTABLE 3/4IN ZINC 75PSI
Mfr # 30609
Zoro # G521700165
product price: $23.59
/eaKey Features
Thread Size
3/4-11-1/2
Includes
Washer
Max. Pressure
75 psi
Operating Temperature
35 to 100 deg F
Material of Construction
Lead-Free Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30609
Zoro #
G521700165
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4-11-1/2
Height
1.35 in
Width
3.35 in
Length
6.25 in
Connection Size 1
3/4 in
Details
Includes
Washer
Max. Pressure
75 psi
Operating Temperature
35 to 100 deg F
Material of Construction
Lead-Free Zinc Alloy
Material
Zinc
Connection
Female Garden Hose
Item
Nozzle
Description
MIDLAND INDUSTRIES 30609 Adjustable Spray Nozzle, 3/4 in Female Garden Hose, Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.