Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOZZLE SPRAY DISC QUICK 1/4IN 3GPM 0DEG

  • Mfr # DX250030

  • Zoro # G621699741


product price: $5.75
/ea

Key Features

Nozzle Spray Angle
0 deg
Flow Rate
3 gpm
Height
1.2 in
Max. Pressure
4000 psi
Max. Temp.
300 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX250030
Zoro #
G621699741
UPC #
-
Country of Origin
China

Dimensions

Height
1.2 in
Width
0.8 in
Length
1.1 in

Details

Nozzle Spray Angle
0 deg
Flow Rate
3 gpm
Max. Pressure
4000 psi
Item
Nozzles & Spray Tips
Max. Temp.
300 deg F
Material
Stainless Steel
Connection
1/4 in
Color
Red

Description

MIDLAND INDUSTRIES Drexel DX250030 Quick Disconnect Spray Nozzle, 1/4 in, 3 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.