Zoro Homepage

NOZZLE SPRAY DISC QUICK 1/4IN 3GPM 25DEG

  • Mfr # DX252530

  • Zoro # G821699879


product price: $6.95
/ea

Key Features

Max. Pressure
4000 psi
Max. Temp.
300 deg F
Nozzle Spray Angle
25 deg
Flow Rate
3 gpm
Connection
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX252530
Zoro #
G821699879
UPC #
-
Country of Origin
China

Dimensions

Width
1.1 in
Height
0.65 in
Length
1.2 in

Details

Max. Pressure
4000 psi
Max. Temp.
300 deg F
Nozzle Spray Angle
25 deg
Flow Rate
3 gpm
Connection
1/4 in
Material
Stainless Steel
Color
Green
Item
Nozzles & Spray Tips

Description

MIDLAND INDUSTRIES Drexel DX252530 Quick Disconnect Spray Nozzle, 1/4 in, 3 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.