Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOZZLE SPRAY DISC QUICK 1/4IN 4GPM 0DEG

  • Mfr # DX250040

  • Zoro # G521698578


product price: $7.75
/ea

Key Features

Connection
1/4 in
Nozzle Spray Angle
0 deg
Max. Pressure
4000 psi
Max. Temp.
300 deg F
Flow Rate
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX250040
Zoro #
G521698578
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.85 in
Width
1.1 in
Length
1.2 in

Details

Connection
1/4 in
Nozzle Spray Angle
0 deg
Max. Pressure
4000 psi
Max. Temp.
300 deg F
Flow Rate
4 gpm
Item
Nozzles & Spray Tips
Material
Stainless Steel
Color
Red

Description

MIDLAND INDUSTRIES Drexel DX250040 Quick Disconnect Spray Nozzle, 1/4 in, 4 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.