
NOZZLE SPRAY DISC QUICK 1/4IN 5GPM 0DEG
Mfr # DX250050
Zoro # G021700467
product price: $7.19
/eaKey Features
Nozzle Spray Angle
0 deg
Connection
1/4 in
Max. Temp.
300 deg F
Flow Rate
5 gpm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX250050
Zoro #
G021700467
UPC #
-
Country of Origin
China
Dimensions
Height
1.2 in
Length
0.8 in
Width
1.1 in
Details
Item
Nozzles & Spray Tips
Nozzle Spray Angle
0 deg
Connection
1/4 in
Max. Temp.
300 deg F
Flow Rate
5 gpm
Material
Stainless Steel
Color
Red
Max. Pressure
4000 psi
Description
MIDLAND INDUSTRIES Drexel DX250050 Quick Disconnect Spray Nozzle, 1/4 in, 5 gpm
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.