Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT 1/2IN TUBE BRS BK LINES 125PSI

  • Mfr # 38307

  • Zoro # G221699363


product price: $6.85
/ea

Key Features

Connection Type
Tube
Pressure Rating
125 psi
Connection Size
1/2 in
Material
Brass
Standards
Meets SAE & DOT Specifications (FMVCS 10 GAL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38307
Zoro #
G221699363
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2 in
Height
1.1 in
Length
1.2 in
Width
1.35 in

Details

Connection Type
Tube
Item
Nut
Pressure Rating
125 psi
Material
Brass
Standards
Meets SAE & DOT Specifications (FMVCS 10 GAL)
Temperature Rating
-40 to 120 deg F

Description

MIDLAND INDUSTRIES 38307 Nut, 1/2 in Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.