
NUT 1/2IN TUBE BRS BK LINES, SPR 125PSI
Mfr # 38313
Zoro # G221698595
product price:Â $7.19
/eaKey Features
Connection Size
1/2 in
Height
1.2 in
Pressure Rating
125 psi
Length
1.15 in
Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38313
Zoro #
G221698595
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size
1/2 in
Height
1.2 in
Length
1.15 in
Width
1.3 in
Details
Pressure Rating
125 psi
Connection Type
Tube
Standards
Meets SAE & DOT Specifications (FMVCS 10 GAL)
Item
Nut
Temperature Rating
-40 to 120 deg F
Material
Brass
Description
MIDLAND INDUSTRIES 38313 Nut, 1/2 in Tube, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.