Zoro Homepage

NUT 1/2IN TUBE OD BRS 150PSI

  • Mfr # 38012

  • Zoro # G621699659


original price: $2.85
9% off
new price: $2.59
/ea

Key Features

Height
0.65 in
Connection Size 1
1/2 in
Length
0.7 in
Connection Type 1
Tube OD
Width
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38012
Zoro #
G621699659
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.65 in
Connection Size 1
1/2 in
Length
0.7 in
Width
0.85 in
Connection Size
1/2 in

Details

Item
Nut
Connection Type 1
Tube OD
Pipe Fitting Connection Type
Tube
Pressure Rating
150 psi
Temperature Rating
-40 to 200 deg F
For Use With
SAE J844 Type A and B NT Nylon Tubing
Standards
DOT FMVSS 571.106
Material
Brass
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38012 Nut, 1/2 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.