Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT 3/8IN TUBE OD BRS 150PSI

  • Mfr # 38011

  • Zoro # G621698980


product price: $1.29
/ea

Key Features

For Use With
SAE J844 Type A and B NT Nylon Tubing
Pipe Fitting Connection Type
Tube
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing
Standards
DOT FMVSS 571.106
Temperature Rating
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38011
Zoro #
G621698980
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.55 in
Height
0.6 in
Width
0.65 in
Connection Size 1
3/8 in
Connection Size
3/8 in

Details

For Use With
SAE J844 Type A and B NT Nylon Tubing
Pipe Fitting Connection Type
Tube
Item
Nut
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing
Standards
DOT FMVSS 571.106
Temperature Rating
-40 to 200 deg F
Material
Brass
Pressure Rating
150 psi
Connection Type 1
Tube OD

Description

MIDLAND INDUSTRIES 38011 Nut, 3/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.