Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT 5/32IN TUBE BRS 150PSI

  • Mfr # 38732

  • Zoro # G121700527


product price: $1.99
/ea

Key Features

Connection Size
5/32 in
Pressure Rating
150 psi
Height
0.15 in
Pipe Fitting Connection Type
Tube
Temperature Rating
-40 to 220 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38732
Zoro #
G121700527
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
5/32 in
Height
0.15 in
Width
0.3 in
Length
0.3 in

Details

Pressure Rating
150 psi
Pipe Fitting Connection Type
Tube
Temperature Rating
-40 to 220 deg F
Application
For passive protected air transmission applications
Item
Nut
For Use With
SAE J844 Type A Nylon Tube
Material
Brass
Standards
DOT Standard

Description

MIDLAND INDUSTRIES 38732 Nut, 5/32 in Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.