Zoro Homepage

NUT 5/8IN TUBE OD BRS 150PSI

  • Mfr # 38013

  • Zoro # G321700150


original price: $2.89
10% off
new price: $2.59
/ea

Key Features

Connection Size 1
5/8 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
Pressure Rating
150 psi
Height
0.75 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38013
Zoro #
G321700150
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
5/8 in
Height
0.75 in
Width
0.95 in
Length
0.9 in
Connection Size
5/8 in

Details

For Use With
SAE J844 Type A and B NT Nylon Tubing
Pressure Rating
150 psi
Material
Brass
Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube
Connection Type 1
Tube OD
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing
Item
Nut
Standards
DOT FMVSS 571.106

Description

MIDLAND INDUSTRIES 38013 Nut, 5/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.