Shop MIDLAND INDUSTRIES
See all product information
Create Account
NUT CAP 1IN FEM JIC STL 3000PSI 375DEG F
- Mfr # 0304C16
- Zoro # G021701341
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Fitting Material
Steel
Fitting Size
1 in
Max. Pressure
3000 psi
Length
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0304C16
- Zoro #
- G021701341
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Clamps
- Fitting Material
- Steel
- Max. Pressure
- 3000 psi
Dimensions
- Fitting Size
- 1 in
- Length
- 1.4 in
Description
MIDLAND INDUSTRIES 0304C16 Cap Nut, 1 in Female JIC, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.