Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT CAP 3/8IN FEM JIC STL 5000PSI

  • Mfr # 0304C6

  • Zoro # G721699009


product price: $1.69
/ea

Key Features

Max. Pressure
5000 psi
Fitting Material
Steel
Length
0.65 in
Fitting Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0304C6
Zoro #
G721699009
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.65 in
Fitting Size
3/8 in

Details

Max. Pressure
5000 psi
Fitting Material
Steel
Item
Clamps

Description

MIDLAND INDUSTRIES 0304C6 Cap Nut, 3/8 in Female JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.