
NUT CAP 5/8IN FEM JIC STL 3500PSI
Mfr # 0304C10
Zoro # G321698211
product price: $3.35
/eaKey Features
Max. Pressure
3500 psi
Fitting Size
5/8 in
Length
2.45 in
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0304C10
Zoro #
G321698211
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Size
5/8 in
Length
2.45 in
Details
Max. Pressure
3500 psi
Item
Clamps
Fitting Material
Steel
Description
MIDLAND INDUSTRIES 0304C10 Cap Nut, 5/8 in Female JIC, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.