
O-RING BOSS SAE 0.468IN 9/16IN NITRILE
Mfr # 400066
Zoro # G221699288
product price: $3.15
/eaKey Features
Actual Width
0.55 in
Nominal Inside Dia.
0.468 in
Material of Construction
Nitrile Rubber
Nominal Outside Dia.
9/16 in
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400066
Zoro #
G221699288
UPC #
-
Country of Origin
United States
Dimensions
Actual Width
0.55 in
Nominal Inside Dia.
0.468 in
Nominal Outside Dia.
9/16 in
Overall Length
0.55 in
Details
Material of Construction
Nitrile Rubber
Standards
SAE
Description
MIDLAND INDUSTRIES Boss O-Ring, 0.468 in ID, 9/16 in OD, Nitrile
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.