Zoro Homepage

O-RING BOSS SAE 0.755IN 7/8IN NITRILE

  • Mfr # 400010

  • Zoro # G221698427


product price: $0.94
/ea

Key Features

Nominal Outside Dia.
7/8 in
Actual Width
0.85 in
Material of Construction
Nitrile Rubber
Nominal Inside Dia.
0.755 in
Overall Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400010
Zoro #
G221698427
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
7/8 in
Actual Width
0.85 in
Nominal Inside Dia.
0.755 in
Overall Length
0.85 in

Details

Material of Construction
Nitrile Rubber
Standards
SAE

Description

MIDLAND INDUSTRIES Boss O-Ring, 0.755 in ID, 7/8 in OD, Nitrile

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.