Parker Tru Female Plug, 1/4-in Body, 1/4-18 NPTF, Steel

  • Mfr # 28501

  • Zoro # G521700806


product price:  $3.49
/ea

Key Features

Material
Steel
Connection Type
FNPTF
Finish/Coating
Green-blue zinc plating
Thread Size
1/4-18
Overall Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28501
Zoro #
G521700806
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
0.6 in

Details

Item
Plug
Material
Steel
Connection Type
FNPTF
Finish/Coating
Green-blue zinc plating

Description

The MIDLAND INDUSTRIES - 28501 is a plug-type quick connect fitting used to establish a fluid or air pathway by inserting into a coupler (female half). It features a male attachment end designed for tool-free connection and disconnection. The plug is constructed from steel and finished with green-blue zinc plating for surface treatment. It has a 1/4-18 thread size with a FNPTF connection type, suitable for connecting compatible threaded components.

Key Features:

  • Connection type: FNPTF (female national pipe thread tapered fitting)
  • Material: Steel
  • Finish/coating: Green-blue zinc plating
  • Thread size: 1/4-18
  • Overall length: 0.60 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.