Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parker Tru Plug, 3/8 in Hose Barbed, Steel

  • Mfr # 28520

  • Zoro # G721701016


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Fitting Connection Type
Barbed
Hose Fitting A Connection Type
Hose Barbed
Fitting Material
Steel
Hose Fitting A Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28520
Zoro #
G721701016
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
3/8 in

Details

Fitting Connection Type
Barbed
Hose Fitting A Connection Type
Hose Barbed
Fitting Material
Steel
Item
Plug

Description

28520 Parker Tru Plug, 3/8 in Hose Barbed, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.