Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG 1-1/2IN 37 DEG JIC FLRD STL 2000PSI

  • Mfr # 240824

  • Zoro # G821697929


product price: $21.45
/ea

Key Features

Fitting Material
Steel
Max. Pressure
2000 psi
End 1 Connection Type
37 deg JIC Flared
Thread Size
1-7/8-12
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240824
Zoro #
G821697929
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-7/8-12
Length
1.75 in

Details

Fitting Material
Steel
Max. Pressure
2000 psi
End 1 Connection Type
37 deg JIC Flared
Standards
SAE J514
Item
Plug

Description

MIDLAND INDUSTRIES 240824 Plug, 1-1/2 in 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.