
PLUG 1-1/4IN ORFS 1-11/16IN STL 4000PSI
Mfr # FSO240820
Zoro # G521697991
product price:Â $12.65
/eaKey Features
Thread Size
1-11/16-12
End 1 Connection Type
ORFS
Max. Pressure
4000 psi
Length
1.95 in
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSO240820
Zoro #
G521697991
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-11/16-12
Length
1.95 in
Details
End 1 Connection Type
ORFS
Max. Pressure
4000 psi
Item
Plug
Fitting Material
Steel
Standards
SAE 520109
Description
MIDLAND INDUSTRIES FSO240820 Plug, 1-1/4 in ORFS x 1-11/16 in, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.