Zoro Homepage

PLUG 1/2IN 37 DEG JIC FLRD STL 3/4-16

  • Mfr # 24088

  • Zoro # G921699359


original price: $2.59
9% off
new price: $2.35
/ea

Key Features

Fitting Material
Steel
End 1 Connection Type
37 deg JIC Flared
Max. Pressure
4500 psi
Standards
SAE J514
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24088
Zoro #
G921699359
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.75 in
Thread Size
3/4-16

Details

Fitting Material
Steel
Item
Plug
End 1 Connection Type
37 deg JIC Flared
Max. Pressure
4500 psi
Standards
SAE J514

Description

MIDLAND INDUSTRIES 24088 Plug, 1/2 in 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.