PLUG 1/2IN ORFS 13/16IN STL 13/16-16

  • Mfr # FSO24088

  • Zoro # G921698437


product price: $3.55
/ea

Key Features

Max. Pressure
6000 psi
End 1 Connection Type
ORFS
Length
0.85 in
Standards
SAE 520109
Thread Size
13/16"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSO24088
Zoro #
G921698437
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.85 in
Thread Size
13/16"-16

Details

Max. Pressure
6000 psi
End 1 Connection Type
ORFS
Item
Plug
Standards
SAE 520109
Fitting Material
Steel

Description

MIDLAND INDUSTRIES FSO24088 Plug, 1/2 in ORFS x 13/16 in, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.